Single Lever Handle Shower Valve Trim in Classic Brushed Nickel
This product has been replaced by
Manufacturer Part #T2191BN
Align™ Single Lever Handle Shower Valve Trim in Classic Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- M-pact® common valve system allows you to update the faucet style in the future without replacing any plumbing
- Features hot and cold indicators
- Equipped with the positemp® pressure-balancing control valve
- Limited lifetime warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Align™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Classic Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Number of Handles:
- Single Handle
- Sink Material:
- Metal
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No