Moen
Align™ Tub Spout in Chrome
Part #M195827 | Item #7948581 | Manufacturer Part #195827
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6,
- Pallet: 288
How to get it:
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 7-1/8"
- Limited lifetime warranty
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: Commercial, Residential
CSA Certified: CSA B125.1
Collection: Align™
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 7-13/100 in
Diameter: 2-27/32 in
End Connection 1: Slip
End Connections: Slip
Faucet Connection: CC, Slip Fit
Faucet Connection Size: 1/2 in
Faucet Part Type: Tub Spout
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
GSA Approved: No
IAPMO Listed: No
Installation Type: Wall Mount
Length: 7-13/32 in
MA Approved: Yes
Material: Metal
NSF Certified: No
Origin: Global
Release Date: 2019
Spout Type: Non-diverter
Trim Only: No
UL Listed: No
WaterSense Labeled: No