DESCRIPTION

Moen All- Metal Shower Trim Kit

MT8343NH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Trim Only
No
WaterSense Labeled
No

Starting at
$289.97
EACH
  • QUANTITY