19 in. Shower Rail with Hose in Oil Rubbed Bronze

You last purchased this on
 
Moen

Annex™ 19 in. Shower Rail with Hose in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Annex™ 19 in. Shower Rail with Hose in Oil Rubbed Bronze

  • Fast #
  • Part #MTS3661NHORB
  • Item #7426401
  • Manufacturer Part #TS3661NHORB
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Shower system is compatible with any existing shower valve, including competitors' valves
  • 2 1/2-inch horizontal adjustability can accommodate varying wall thicknesses, for an easier install against any surface--especially important in remodel applications
  • Oil-rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Built-in two-function diverter allows an easy switch of water flow between the two devices (1 hand shower or 2 showerhead)
  • 30-inch slide bar not intended to bear weight
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Annex™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3-1/2 in
Diameter:
3-1/8 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
23 in
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Overall Height:
22-11/16 in
Product Type:
Shower Rail
Slide Bar Height:
19 in
Trim Only:
Yes
Weight:
7 lb