• Cart

DESCRIPTION

  • 1/2" female sweat inlet connections
  • 6" hot & cold
  • Color/finish: chrome
  • Decorative siding wedge included
  • Flow rate: 12 gpm (45.4 lpm) max.
  • Flow rates: mixed 12 gpm, cold only 9 gpm
  • Handle type: knob
  • MOEN
  • Single handle design requires only one drill hole for easy installation

Moen Anti-siphon CC Sillcock

MHC4005

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CC
End Connection 2
CC
End Connections
CC
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
12 gpm
Handle Type
Ergonomic
Length
6 in
Maximum Pressure
60 psi
Sillcock Type
Anti-siphon
Valve Operator
Knob Handle

Starting at
Call for Pricing
  • QUANTITY