DESCRIPTION

  • MotionSense(tm) delivers exceptional hands-free convenience, allowing a simple hand movement to trigger the flow of water
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • Equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralock(TM) quick connect system for easy installation
  • One-handle lever handle makes it easy to adjust the water
  • Powerful rinse for heavy-duty cleaning; pause function lets you conveniently stop water flow from the spray head; aerated stream for everyday cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications

Moen Arbor™ 1.5 gpm 1 or 3 Hole Deck Mount Kitchen Faucet with Single Lever Handle in Polished Chrome

M7594EC

Manufacturer Part #: 7594EC

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Arbor™
Depth
7-22/25 in
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
15-1/2 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
1255™ Duralast™ Cartridge
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
MA Approved
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Holes
1 Hole
Origin
Domestic
Side Spray
No
Spout Reach
7-7/8 in
Spout Swivel
100°
Supply Lines Included
Yes
Trim Only
No
Type
M7594EC
UL Listed
No
Weight
7

Print