DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • Faucet pullout hose offers flexible water delivery and hose retracts with ease
  • Features Duralock(TM) quick connect system for easy installation
  • One-handle lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning; pause function lets you conveniently stop water flow from the spray head
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty

Moen Arbor™ 1.5 gpm 1 or 3 Hole Deck Mount Kitchen Faucet with Single Lever Handle in Polished Chrome

M7294C

Manufacturer Part #: 7294C

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Arbor™
Depth
8-13/100 in
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
12-1/8 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
1255™ Duralast™ Cartridge
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Kitchen Faucet Type
Pull Out, Single Handle
Lead Law Compliant
Yes
MA Approved
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Holes
1 Hole
Origin
Domestic
Side Spray
No
Spout Reach
8-1/8 in
Spout Swivel
360°
Supply Lines Included
Yes
Trim Only
No
Type
M7294C
UL Listed
No
Weight
6.85

Print

DOCUMENTS