Arbor™ 8-3/4 in. Handle Kit in Spot Resist Stainless

Part #M149570SRS  |  Item #4479770  |  Manufacturer Part #149570SRS

$55.47 EACH

Color/Finish: Spot Resist Stainless

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen

Specifications

ADA Compliant: No

Coating: Painted

Collection: Arbor™

Color Finish: Spot Resist Stainless

Color Finish Category: Stainless Steel

Faucet Part Type: Handle Kit

GSA Approved: No

Length: 8-3/4 in

MA Approved: Yes

Origin: Global

Product Type: Handle

UL Listed: No

Weight: 0.46