Moen
Arris™ 18 in. Towel Bar in Brushed Nickel
Part #MYB0818BN | Item #4594431 | Manufacturer Part #YB0818BN
How to get it:
Product Details
- Includes template and mounting hardware
- Limited lifetime warranty
Documents
Specifications
ADA Compliant: No
Collection: Arris™
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 3-13/100 in
Height: 2-1/20 in
Installation Type: Wall Mount
Length: 18 in
Material: Brass
Mount Type: Wall
Number of Bars: 1
Projection: 3-13/100 in