2.5 gpm Shower Trim Kit with Single Lever Handle in Brushed Nickel
Arris™ 2.5 gpm Shower Trim Kit with Single Lever Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Required valve model #2510, 2520, 2570, or 2590 sold separately sold separately
- Immersion technology channels water to deliver a perfectly balanced force and maximum coverage
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Backed by Moen's Limited Lifetime Warranty
- Advanced, self-pressurizing Moen Immersion(TM) rain shower technology channels water through the showerhead with three times more spray power than most rain showers for a more thorough rinse
- Coordinates with other products in the Arris Collection
- 10-inch diameter spray head rain shower for exceptional water coverage
- Complies with Americans with Disabilities Act (ADA) specifications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Brand Model Compatibility:
- 2510 Valve
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Coating:
- PVD
- Collection:
- Arris™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 18-22/25 in
- Diameter:
- 10 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Connection:
- Flanged
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- 1222™ Duralast™ Cartridge
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - Maximum:
- 80 psi
- Product Type:
- Shower Only
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spout Reach:
- 7-1/8 in
- Spray Type:
- Rainshower
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 7.98 lb