• Cart

DESCRIPTION

  • Durable construction
  • Limited lifetime warranty

Moen Arris® 36 in. Grab Bar

CSIYG0836

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
500 lb
Collection
Arris®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
2-3/4 in
Diameter
1-1/4 in
Length
36 in
Material
Stainless Steel
Width
2-3/4 in

Starting at
$148.17
EACH
  • QUANTITY