Arris®
Frequently Purchased Together
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASME 1016
- Collection:
- Arris®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 13-31/50 in
- End Connection 1:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Height:
- 2-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 14 in
- MA Approved:
- Yes
- Material:
- Metal
- Shower Arm Reach:
- 14 in
- Spout Reach:
- 8-7/8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 9-1/4 in