Shower Only in Brushed Nickel (Less Head)
Arris® Shower Only in Brushed Nickel (Less Head)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- M-pact™ common valve system
- Equipped with the positemp® pressure-balancing control valve to help maintain water temperature in the shower
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Arris®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Metal
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- WaterSense Labeled:
- No