One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

You last purchased this on
 
Moen

One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MUTS32002
  • Item #8927579
  • Manufacturer Part #UTS32002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • M-CORE valves, with 3-Series trim, have pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
  • Feature volume control, allowing you to adjust the flow of water forgreater functionality
  • This trim kit requires a M-CORE 3-Series Mixing Valve to complete installation
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
  • Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
  • M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve(s)
  • M-CORE 3-Series offers a full line of finish, style and platform options for every shower configuration
  • Improved style options, including the perfectly matchedmixing and transfer trim, are available
  • M-CORE mixing and transfer valves are available in several inlet and outlet plumbing options to meet the needs of the installers
  • Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, 1213
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
18-1/2 in
Diameter:
10 in
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
EPA Compliant:
No
Escutcheon Height:
6-1/2 in
Escutcheon Width:
10 in
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
GSA Approved:
No
Grate Color Finish:
Brushed Nickel
Grate Color Finish Category:
Nickel Tones
Hand Shower Diameter:
10 in
Handle Material:
Metal
Handle Type:
Lever
Hardware Included:
Yes
Height:
6-1/2 in
IAPMO Listed -:
No
Length:
18-1/2 in
Material:
Metal
Maximum Temperature:
160
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Overall Depth:
18-1/2 in
Overall Height:
6-1/2 in
Overall Length:
18-1/2 in
Overall Width:
10 in
Scald Guard:
Yes
Shower Arm Reach:
8 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Style:
Modern
Trim Only:
Yes
Tub Spout Reach:
1/100 in
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
10 in