Two Handle Wall Mount Widespread Bathroom Sink Faucet in Matte Black
Arris™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Matte Black
Frequently Purchased Together
Product Details
- Requires valve # 9700 to complete installation, sold separately
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Matte Black finish adds a touch of sophistication to any room
- Wall mount installation frees up extra space on the countertop
- Limited Lifetime Warranty
- Pop-up drain assembly 140780 sold separately
- Meets EPA WaterSense criteria to conserve water without sacrificing performance
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Arris™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 8 in
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Drain Included:
- No
- EPA Compliant:
- Yes
- Faucet Height:
- 4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 4-3/5 in
- Spout Reach:
- 8-141/1000 in
- Style:
- Modern
- Supply Lines Included:
- No
- Trim Only:
- Yes
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 3.73 lb