6 in. Shower Arm in Polished Nickel

You last purchased this on
 
Moen

Asceri™ 6 in. Shower Arm in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Asceri™ 6 in. Shower Arm in Polished Nickel

  • Fast #
  • Part #M10154NL
  • Item #1638927
  • Manufacturer Part #10154NL
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Coating:
PVD
Collection:
Asceri™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Center Size:
8 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Part Type:
Shower Arm
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Installation Type:
Wall Mount
Length:
6 in
MA Approved -:
Yes
Material:
Brass
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Product Type:
Shower Arm Flange
Shower Arm Reach:
6 in
Spout Height:
2-7/8 in
Spout Reach:
8-7/8 in
Spout Swivel:
180°
Style:
Traditional
UL Listed:
No
Valve Type:
Disc Valve
WaterSense Labeled:
No
Weight:
0.2 lb
Width:
3/4 in