Moen
Asceri Shower Escutcheon Retainer Screw in Polished Chrome
Part #M104247 | Item #1354194 | Manufacturer Part #104247
Faucet Part Type:
EscutcheonHow to get it:
Product Details
Specifications
ADA Compliant: No
BAA Compliant: Yes
Collection: Asceri
Color Finish: Chrome
Color Finish Category: Chromes
Faucet Part Type: Escutcheon
GSA Approved: No
IAPMO Listed: No
MA Approved: Yes
NSF Certified: No
Origin: Domestic
Product Type: Hardware
UL Listed: No
WaterSense Labeled: No
Weight: 0.01
Entire Collection
-
Starting at $6.08
-
Starting at $6.30
-
Starting at $13.24
-
Starting at $6.15