Ashville™ Pivoting Toilet Tissue Holder in Brushed Nickel

Part #MDN7908BN  |  Item #4291722  |  Manufacturer Part #DN7908BN

$21.63 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Ashville™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8-47/50 in

Material: Stainless Steel

Mount Type: Wall