Pivoting Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Moen

Ashville™ Pivoting Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Ashville™ Pivoting Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #MDN7908CH
  • Item #4207555
  • Manufacturer Part #DN7908CH
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Ashville™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-7/8 in
Height:
2-7/25 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
8-47/50 in
Material:
Stainless Steel
Mount Type:
Wall
Overall Width:
8-47/50 in
Product Type:
Hardware
Style:
Modern
Weight:
2 lb
Width:
6-13/20 in