Moen
Aspen 18 in. Towel Bar in White
Part #M5818W | Item #1810827 | Manufacturer Part #5818W
How to get it:
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Stamped steel mounting bracket
- Limited lifetime warranty
Documents
Specifications
ADA Compliant: No
Collection: Aspen
Color Finish: White
Color Finish Category: Whites
Depth: 3-1/8 in
IAPMO Listed: No
Installation Type: Concealed Screw
Length: 18 in
Material: Zinc
Mount Type: Concealed, Wall
Number of Bars: 1
Projection: 3-1/8 in