Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Moen

Aspen Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Aspen Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #M5808CH
  • Item #467489
  • Manufacturer Part #5808CH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Spring loaded
  • Includes template and mounting hardware
  • Corrosion resistant
  • Limited lifetime warranty
  • Stamped steel mounting bracket
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Aspen
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/8 in
Height:
2-19/100 in
IAPMO Listed -:
No
Installation Type:
Concealed Screw
Length:
9-7/10 in
Material:
Zinc Alloy
Mount Type:
Concealed, Wall
Pivoting:
No
Projection:
3-1/8 in