DESCRIPTION

  • Moen® genuine part

Moen Chateau® Attaching Hardware

M13678

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen 4910 Bar Faucet
CARB OTC LEED Compliant
No
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$7.14
EACH
  • QUANTITY