• Cart

DESCRIPTION

Moen Attract™ 2.5 gpm Handheld Shower in Polished Chrome

M26000

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1014
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Attract™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-3/4 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Green
WaterSense, Yes
Height
9-1/2 in
IAPMO Listed
No
Length
5-5/16 in
NSF Certified
No
Trim Only
No
WaterSense Labeled
Yes

$50.91
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Ships in 1-3 Days