Handle Kit in Polished Chrome

You last purchased this on
 
Moen

Banbury® Handle Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Banbury® Handle Kit in Polished Chrome

  • Fast #
  • Part #M149506
  • Item #4206795
  • Manufacturer Part #149506
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Banbury®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Product Type:
Faucet Repair Kit
Weight:
0.6 lb