DESCRIPTION

  • Limited lifetime warranty

Moen Bath Drain with Trip Lever Assembly

M90480

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Drain Opening
1-1/2 in
End Connection 1
Threaded
Gauge
17
Height
22-1/2 in
Material
Brass

Starting at
$108.92
EACH
  • QUANTITY