DESCRIPTION

  • Five year limited warranty
  • Mechanical override
  • Piston technology delivers virtually maintenance-free precise flush volume

Moen M-Power™ Battery Powered Retro-Fit Closet Flush Valve

M8310RDF

Flow Rate:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2M
BAA Compliant
No
Battery Size
AA
CARB OTC LEED Compliant
No
Collection
M-Power™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
Flow Rate
1.6 gpf
GSA Approved
No
Height
7-1/2 in
IAPMO Listed
Yes
Material
Brass
Valve Size
1-1/2 in
WaterSense Labeled
No
Width
3-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS