This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

Moen

Belfield™ One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MT2313EPBL
  • Item #10239900
  • Manufacturer Part #T2313EPBL
3.9 out of 5 Customer Rating
Brand image
Moen

Belfield™ One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MT2313EPBL
  • Item #10239900
  • Manufacturer Part #T2313EPBL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte Black finish adds a touch of sophistication to any room
  • This trim kit requires M-CORE Mixing Valve U140, with preferred installation option, to complete installation
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Posi-Temp valve helps maintain water pressure and temperature even when other water sources in the house are in use
  • Backed by Moen’s Limited Warranty
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Belfield™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
026508371435