One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)
Belfield™ One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Lever handle makes it easy to adjust the water
- M-core 2-series cartridge included with trim
- 7 in diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Full spray
- Advanced, self-pressurizing Moen Immersion™ Rain shower technology channels water through the showerhead with three times more spray power than most rain showers for a more thorough rinse
- Built on the Moen M-pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) Specifications
- Meets EPA Water Sense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B.125.16, CSA B125.1
- Cartridge Type:
- 1212, Ceramic Disc
- Collection:
- Belfield™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7-1/8 in
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/4 in
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full, Rain
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 7-1/8 in