8-3/4 in. Wall Mount Shower Arm in Matte Black

You last purchased this on
 
Moen

Belfield™ 8-3/4 in. Wall Mount Shower Arm in Matte Black

  • Fast #
  • Part #M161951BL
  • Item #7911797
  • Manufacturer Part #161951BL
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Belfield™ 8-3/4 in. Wall Mount Shower Arm in Matte Black

This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Matte black finish is the perfect complement to modern spaces
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1
Application:
Commercial, Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
Collection:
Belfield™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Escutcheon Height:
2-1/2 in
Escutcheon Width:
2-1/2 in
Faucet Center Size:
8 in
Faucet Part Type:
Shower Arm
Fits Brand:
Moen
Fits Model:
T3693
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
5.5 gpm
GSA Approved:
No
Handle Type:
Lever
Hardware Included:
Yes
Height:
3-15/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2-1/2 in
Material:
Metal
NSF Certified:
No
Number of Bars:
1
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Shower Arm Reach:
8-3/4 in
Showerhead Flow Rate:
2.5 gpm
Style:
Traditional
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.75 lb
Width:
2-1/2 in