8 in. Shower Arm and Flange in Polished Nickel
Belfield™ 8 in. Shower Arm and Flange in Polished Nickel
Frequently Purchased Together
Product Details
- Limited lifetime warranty
- Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Belfield™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 2-1/2 in
- Dispenser Type:
- Cold Only
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Escutcheon Height:
- 2-1/2 in
- Escutcheon Width:
- 2-1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.35 gpm
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF Certified:
- No
- Number of Bars:
- 1
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Shower Arm Reach:
- 7-13/25 in
- Spout Height:
- 8-3/4 in
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No
- Weight:
- 0.55 lb