This product requires certification to purchase.

Single Handle Kitchen Faucet with Side Spray in Matte Black

You last purchased this on
 
Moen

Belfield™ Single Handle Kitchen Faucet with Side Spray in Matte Black

  • Fast #
  • Part #M7245BL
  • Item #9517941
  • Manufacturer Part #7245BL
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Belfield™ Single Handle Kitchen Faucet with Side Spray in Matte Black

  • Fast #
  • Part #M7245BL
  • Item #9517941
  • Manufacturer Part #7245BL
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Matte Black finish adds a touch of sophistication to any room
  • Features Duralock quick connect system for easy installation
  • Designed to be installed through 2 or 4 holes; optional deckplate included
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Belfield™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
12-13/100 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
1255™ Duralast™ Cartridge
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Domestic
Side Spray:
Yes
Spout Height:
10 in
Spout Reach:
9-19/50 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes