Single Handle Shower Faucet in Oil Rubbed Bronze

You last purchased this on
 
Moen

Belfield™ Single Handle Shower Faucet in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Belfield™ Single Handle Shower Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #MT3312NHORB
  • Item #7339225
  • Manufacturer Part #T3312NHORB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Showerhead sold separately
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
BAA Compliant:
Yes
Brand Model Compatibility:
3510 Valve
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
1225®
Coating:
Painted
Collection:
Belfield™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
1225®
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Overall Width:
6-13/16 in
Product Type:
Shower Only
Shower Arm Reach:
8-3/4 in
Spout Height:
6 in
Style:
Traditional
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No
Weight:
1.9 lb
Width:
6-13/16 in