Tub and Shower Pressure Balancing Valve Trim with Metal Single Lever Handle for Belfield T3313NH Series Single-Handle Tub and Shower Trims in Oil Rubbed Bronze
Belfield™ Tub and Shower Pressure Balancing Valve Trim with Metal Single Lever Handle for Belfield T3313NH Series Single-Handle Tub and Shower Trims in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle makes it easy to adjust the water
- Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use;
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Complies with Americans with Disabilities Act (ADA) specifications
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Showerhead sold separately
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Monoblock
- Brand Model Compatibility:
- 3510 Valve
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1225®
- Coating:
- Painted
- Collection:
- Belfield™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Height:
- 6-13/16 in
- Faucet Valve Type:
- 1225®, Tub & Shower Pressure Balancing Valve
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-13/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Product Type:
- Valve
- Sink Material:
- Metal
- Spout Height:
- 3-1/2 in
- Spout Reach:
- 4-9/16 in
- Style:
- Traditional
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Weight:
- 1.52 lb
- Width:
- 6-13/16 in