DESCRIPTION

  • Limited lifetime warranty

Moen Kingsley™ Double Lever Handle Bidet Faucet Trim Kit

MT5210

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
Bidet Type
Vertical
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Kingsley™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Fixture Mount
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-31/50 in
Trim Only
Yes
WaterSense Labeled
No
Width
12 in

Starting at
$337.26
EACH
  • QUANTITY