One Handle Single Function Bathtub & Shower Faucet in Polished Chrome

You last purchased this on
 
Moen

Boardwalk™ One Handle Single Function Bathtub & Shower Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Boardwalk™ One Handle Single Function Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #M82830EP
  • Item #4474238
  • Manufacturer Part #82830EP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Equipped with the Moentrol® pressure<ndash/>balancing control valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Boardwalk™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
No
Tub Spout Reach:
5-13/16 in
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes