Boardwalk
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Boardwalk
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-29/100 in
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc Alloy
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 3-29/100 in
- Width:
- 3-3/50 in