DESCRIPTION

  • Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

Moen Boardwalk® Single Handle Bathtub and Shower Faucet in Spot Resist Brushed Nickel (Trim Only)

MT2161SRN

Manufacturer Part #: T2161SRN

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
BAA Compliant
Yes
CSA Certified
CSA B125.1
Collection
Boardwalk®
Escutcheon Height
7 in
Escutcheon Width
7 in
Faucet Connection
CC, IPS
Faucet Connection Size
1/2 in;5/8 in
Faucet Mount
Wall Mount
Faucet Valve Type
1222™ Duralast™ Cartridge
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
Number of Handles
Single Handle
Origin
Domestic
Trim Only
Yes
UL Listed
No
Valve Trim Type
Pressure Balancing
WaterSense Labeled
Yes

Print