Boardwalk™ Single Lever Handle High Arc Spot Resist Lavatory Faucet in Spot Resist Brushed Nickel

Part #M84805SRN  |  Item #4474207  |  Manufacturer Part #84805SRN

Call for Pricing

Color/Finish: Spot Resist® Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • This product is changing flow rate to adhere to california requirements. product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with california energy commission requirements based on date of manufacture. difference in the flow rates is negligible.

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 4 in

Collection: Boardwalk™

Color Finish: Spot Resist® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Type: Lever

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 3 Hole

Spout Height: 4-5/32 in

Spout Reach: 5-1/8 in

Spout Type: Rigid

Trim Only: No

WaterSense Labeled: Yes