Single Lever Handle Pressure Balancing Shower Faucet in Spot Resist Brushed Nickel

You last purchased this on
 
Moen

Boardwalk™ Single Lever Handle Pressure Balancing Shower Faucet in Spot Resist Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Boardwalk™ Single Lever Handle Pressure Balancing Shower Faucet in Spot Resist Brushed Nickel

  • Fast #
  • Part #M82835EPSRN
  • Item #4474259
  • Manufacturer Part #82835EPSRN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Equipped with the positemp® pressure-balancing control valve
  • Limited lifetime warranty
  • Finish resists fingerprints and water spots for a cleaner looking bath
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Boardwalk™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist® Brushed Nickel
Faucet Connection:
CC, IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
No
Valve Size:
1/2 in
WaterSense Labeled:
Yes