DESCRIPTION

  • Swivels 21 degrees for added comfort

Moen 1.75 gpm Body Spray

MA501

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Arm Mount
Flow Rate
1.75 gpm
Height
2-1/2 in
IAPMO Listed
No
Length
2 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-1/2 in

Starting at
$71.99
EACH
  • QUANTITY