2-7/10 in. 16 oz Kitchen Soap Dispenser in White

You last purchased this on
 
Moen

2-7/10 in. 16 oz Kitchen Soap Dispenser in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

2-7/10 in. 16 oz Kitchen Soap Dispenser in White

  • Fast #
  • Part #M114385
  • Item #1809673
  • Manufacturer Part #114385
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • MOEN® genuine part
  • Requires Certification

Specifications

BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Capacity:
16 oz
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
2-7/10 in
IAPMO Listed -:
No
MA Approved -:
Yes
Material:
Plastic
Origin:
Domestic
Product Type:
Accessories
UL Listed:
No
Weight:
0.21 lb