DESCRIPTION

  • Moen® genuine part

Moen Bottle

M114385

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Material
Plastic

Starting at
$14.49
EACH
  • QUANTITY