• Cart

DESCRIPTION

  • Limited lifetime warranty
  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available

Moen Brantford™ 100W 1-Light Medium Base Globe Light

CSIYB2261

Color Finish

 

SPECIFICATIONS

Collection
Brantford™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
10-19/100 in
Installation Type
Wall Mount
Length
5-7/25 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Glass, Zinc
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
5-27/100 in

Starting at
$96.0
EACH
  • QUANTITY

DOCUMENTS