DESCRIPTION

  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Limited lifetime warranty

Moen Brantford™ 100W 2-Light Medium Bath Bracket Fixture in Polished Chrome

MYB2262CH

Manufacturer Part #: YB2262CH

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Brantford™
Height
10-19/100 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
2
Type
MYB2262CH
UL Listed
Yes
Volts
120V
Watts
100
Width
15-21/50 in

Print

DOCUMENTS