Moen

Brantford™ 1.5 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel High Arc Pull-Out Spout 3/8 in. Compression Connection in Spot Resist Stainless Steel

Part #M7285SRS  |  Manufacturer Part #7285SRS

Color/Finish: Spot Resist® Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Brantford™

Color Finish: Spot Resist® Stainless Steel

Color Finish Category: Stainless Steel

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Faucet Material: Metal

Flow Rate: 1.5 gpm

Handle Material: Metal

Handle Type: Lever

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Side Spray: No

Spout Height: 12-3/8 in

Spout Reach: 8-1/4 in

Spout Swivel: 360°

Spout Type: High Arc, Pull Out

Trim Only: No