• Cart

DESCRIPTION

  • Concealed screw
  • Secure Mount™

Moen Brantford™ 18 in. Grab Bar

CSIYG2218

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Brantford™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-3/4 in
IAPMO Listed
No
Length
18 in
Material
Stainless Steel

Starting at
$81.35
EACH
  • QUANTITY