DESCRIPTION

  • Concealed screw
  • Secure Mount™

Moen Brantford 24 in. Grab Bar

CSIYG2224

Manufacturer Part #: YG2224CH

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Brantford
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-3/4 in
IAPMO Listed
No
Length
24 in
Material
Stainless Steel
Mount Type
Wall
Weight Capacity
500

Print