Moen

Brantford™ 24 in. Towel Bar in Polished Chrome

Part #CSIYB2224  |  Manufacturer Part #YB2224CH

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Limited lifetime warranty

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Brantford™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-15/16 in

Height: 2-1/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Aluminum, Zinc

Mount Type: Wall

Number of Bars: 1

Projection: 2-15/16 in

Type: MYB2224CH

Frequently Purchased Together

+
+
+

Price for bundle

$0