Brantford™ Handle Kit in Polished Chrome

Part #M182244  |  Item #7203474  |  Manufacturer Part #182244

$28.50 EACH

Color/Finish: Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

ADA Compliant

Specifications

ADA Compliant: Yes

Coating: Electroplated

Collection: Brantford™

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

GSA Approved: No

IAPMO Listed: No

MA Approved: Yes

Material: Metal

NSF Certified: No

Origin: Global

Product Type: Handle

UL Listed: No

Weight: 0.66