Brantford™ Lift Rod Kit for T6620 Lavatory Faucet Trim in Polished Chrome

Part #M131100  |  Item #3159357  |  Manufacturer Part #131100

$13.64 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

Specifications

ADA Compliant: No

BAA Compliant: Yes

Brand Model Compatibility: T6620 Faucet

Coating: Electroplated

Collection: Brantford™

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Lift Rod

GSA Approved: No

IAPMO Listed: No

MA Approved: Yes

NSF Certified: No

Origin: Domestic

Product Type: Drain

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.5